Zoro Homepage
This item is Discontinued.
Cisco Cat4500E 7 Slot Chas 48Gbps Slot WS-C4507R+E

Cat4500E 7 Slot Chas 48Gbps Slot (Discontinued)

  • Mfr # WS-C4507R+E
  • Zoro # G2563122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C4507R+E
Zoro #
G2563122
UPC #
882658249327
Country of Origin
China

Dimensions

Depth
12.5"
Width
17.3"
Height
19.2"

Details

Product Type
Switch Chassis
Power Source
Power Supply
System Requirements
Operating Systems: Windows Vista, Windows 2008, Windows 2007
PoE (RJ-45) Port
Yes
Package Contents
Catalyst WS-C4507R+E Switch Chassis, Rackmount and cable guide Hardware, Fan
Management
Cisco Network Assistant, CiscoWorks Resource Manager Essentials (RME), CiscoWorks LAN Management Solution (LMS), IEEE 802.1p QoS, IEEE 802.1q VLAN, SNMP v2c, RMON, HTTP, CLI, MIB, Telnet, DHCP
Compatible Rack Unit
11U
Redundant Power Supply Supported
Yes
Manageable
Yes
Total Number of Expansion Slots
7
Expansion Slot Type
Line Card, Supervisor Engine
Series
4500

Description

The CISCO brand Cat4500E 7 Slot Chas 48Gbps Slot is a switch chassis with a power supply. It has a depth of 12.5", a width of 17.3", and a height of 19.2". It is compatible with Windows Vista, Windows 2008, and Windows 2007 operating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.