Zoro Homepage

Catalyst 1200 16-port GE, 2x1G

  • Mfr # C120016T2G

  • Zoro # G912487743


product price: $381.71
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
10.7"
Width
10.6"
Expansion Slot Type
SFP (mini-GBIC)
Power Consumption
18.37 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120016T2G
Zoro #
G912487743
UPC #
889728521673
Country of Origin
China

Dimensions

Height
1.7"
Depth
10.7"
Width
10.6"

Description

1200 16-port GE 2x1G SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.