Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1200 16-port GE, PoE,

  • Mfr # C120016P2G

  • Zoro # G712487783


product price: $597.68
/ea
Free Shipping & Returns

Key Features

Depth
11.7"
Width
10.6"
Height
1.7"
PoE Budget
120 W
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120016P2G
Zoro #
G712487783
UPC #
889728521666
Country of Origin
China

Dimensions

Depth
11.7"
Width
10.6"
Height
1.7"

Details

Item
Ethernet Switch
PoE Budget
120 W
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
16 Gigabit Ethernet PoE+, (2) Gigabit Ethernet Expansion Slot
Total Number of Network Ports
16
Power Source
AC, Power Supply
Network (RJ-45)
Yes
Manageable
Yes
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T, 1000Base-X
Ethernet Technology
Gigabit Ethernet
Power Consumption
154.50 W
Number of Power Supplies Installed
1
Input Voltage
120 V AC, 230 V AC
Media Type Supported
Optical Fiber, Twisted Pair
Features
Fanless
Shared SFP Slot
Yes
Number of SFP Slots
2
Total Number of Expansion Slots
2
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
PoE (RJ-45) Port
Yes
Series
1200

Description

1200 16 port GE PoE 2x1G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.