Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1200 24-port GE, 4x10

  • Mfr # C120024T4X

  • Zoro # G112487543


product price: $470.29
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
9.5"
Width
17.5"
Power Consumption
27.25 W
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120024T4X
Zoro #
G112487543
UPC #
889728521734
Country of Origin
China

Dimensions

Height
1.7"
Depth
9.5"
Width
17.5"

Details

Item
Ethernet Switch
Power Consumption
27.25 W
Network (RJ-45)
Yes
Frequency
50 Hz, 60 Hz
Input Voltage
120 V AC, 230 V AC
Total Number of Network Ports
24
Shared SFP Slot
Yes
Power Source
AC, Power Supply
Network Technology
10/100/1000Base-T, 10GBase-X
Port/Expansion Slot Details
24 Gigabit Ethernet Network, (4) 10 Gigabit Ethernet Expansion Slot
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
4
Manageable
Yes
Number of SFP+ Slots
4
Expansion Slot Type
SFP+
Compatible Rack Unit
1U
Uplink Port
Yes
Ethernet Technology
10 Gigabit Ethernet
Number of Power Supplies Installed
1
Features
Fanless
Series
1200

Description

1200 24-port GE 4x10 SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.