Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1200 24-port GE, 4x1G

  • Mfr # C120024T4G

  • Zoro # G712487615


product price: $415.81
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
9.5"
Width
17.5"
Shared SFP Slot
Yes
Number of SFP Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120024T4G
Zoro #
G712487615
UPC #
889728521727
Country of Origin
China

Dimensions

Height
1.7"
Depth
9.5"
Width
17.5"

Details

Item
Ethernet Switch
Shared SFP Slot
Yes
Number of SFP Slots
4
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Ethernet Technology
10 Gigabit Ethernet
Input Voltage
120 V AC, 230 V AC
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
AC, Power Supply
Features
Fanless
Total Number of Expansion Slots
4
Network Technology
10/100/1000Base-T, 10GBase-X
Number of Power Supplies Installed
1
Expansion Slot Type
SFP
Network (RJ-45)
Yes
Total Number of Network Ports
24
Compatible Rack Unit
1U
Frequency
50 Hz, 60 Hz
Power Consumption
25.63 W
Port/Expansion Slot Details
24 Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Uplink Port
Yes
Series
1200

Description

1200 24-port GE 4x1G SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.