Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1200 24-port GE, Full

  • Mfr # C120024FP4G

  • Zoro # G112487741


product price: $817.39
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
17.5"
Depth
13.6"
Networking Standards
IEEE 802.11ac, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120024FP4G
Zoro #
G112487741
UPC #
889728521680
Country of Origin
China

Dimensions

Height
1.7"
Width
17.5"
Depth
13.6"

Details

Item
Ethernet Switch
Networking Standards
IEEE 802.11ac, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Frequency
50 Hz, 60 Hz
Uplink Port
Yes
Stack Port
Yes
Expansion Slot Type
SFP
PoE Budget
375 W
Number of SFP Slots
4
Manageable
Yes
Power Source
AC, Power Supply
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
24 Gigabit Ethernet PoE+, (4) Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Input Voltage
120 V AC, 230 V AC
Power Consumption
449.70 W
Total Number of Network Ports
24
Series
1200

Description

1200 24-port GE Full PoE 4x1G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.