Zoro Homepage

Catalyst 1200 24-port GE, Full

  • Mfr # C120024FP4X

  • Zoro # G912487804


product price: $756.06
/ea
Free Shipping & Returns

Key Features

Width
17.5"
Height
1.7"
Depth
13.6"
Uplink Port
Yes
Total Number of Network Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120024FP4X
Zoro #
G912487804
UPC #
889728521697
Country of Origin
China

Dimensions

Width
17.5"
Height
1.7"
Depth
13.6"

Description

1200 24-port GE Full PoE SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.