CATALYST 1200 24-PORT GE, FULL POE, 4X1G SFP
Mfr # C1200-24FP-4G
Zoro # G322444282
product price: $1,091.99
/ea
Free Shipping & Returns
Key Features
Width
17.5 in
Uplink Port
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Mounting Type
Rack-mountable
Media Type Supported
Optical Fiber, Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1200-24FP-4G
Zoro #
G322444282
UPC #
889728521505
Country of Origin
China
Dimensions
Width
17.5 in
Depth
13.6 in
Height
1.7 in
Details
Uplink Port
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Mounting Type
Rack-mountable
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Power Consumption
449.70 W
Stack Port
Yes
Power Source
Power Supply, AC
Frequency
60 Hz, 50 Hz
Input Voltage
120 V AC, 230 V AC
Manageable
Yes
Layer Supported
3
Total Number of Expansion Slots
4
PoE Budget
375 W
Total Number of Network Ports
24
Item
Ethernet Switch
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
4
Networking Standards
IEEE 802.3, IEEE 802.3z, IEEE 802.1D, IEEE 802.1x, IEEE 802.3ab, IEEE 802.3x, IEEE 802.1w, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.3u, IEEE 802.11ac, IEEE 802.1s, IEEE 802.3af, IEEE 802.3at, IEEE 802.1p, IEEE 802.3az
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.