Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 1200 24-PORT GE, POE, 4X10G SFP+

  • Mfr # C1200-24P-4X

  • Zoro # G322446743


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Compatible Rack Unit
1U
Power Source
AC, Power Supply
Expansion Slot Type
SFP+
Frequency
60 Hz, 50 Hz
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1200-24P-4X
Zoro #
G322446743
UPC #
889728521512
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.5 in
Depth
11.8 in

Details

Compatible Rack Unit
1U
Power Source
AC, Power Supply
Expansion Slot Type
SFP+
Frequency
60 Hz, 50 Hz
Ethernet Technology
10 Gigabit Ethernet
Number of SFP+ Slots
4
Power Consumption
236.90 W
Item
Ethernet Switch
Mounting Type
Rack-mountable
Total Number of Network Ports
24
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Installed
1
Total Number of Expansion Slots
4
Modular
Yes
Manageable
Yes
Uplink Port
Yes
Description/Special Features
Fanless
Layer Supported
3
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Input Voltage
120 V AC, 230 V AC
Networking Standards
IEEE 802.3x, IEEE 802.3az, IEEE 802.1ab, IEEE 802.11ac, IEEE 802.1Q, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1s, IEEE 802.3, IEEE 802.1w, IEEE 802.1x, IEEE 802.1D, IEEE 802.3ad, IEEE 802.3at, IEEE 802.3af, IEEE 802.3z, IEEE 802.1p
PoE Budget
195 W
Shared SFP Slot
Yes
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Network Technology
10GBase-X, 10/100/1000Base-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.