Zoro Homepage

Catalyst 1200 24-port GE, PoE, 4x1G SFP

  • Mfr # C1200-24P-4G

  • Zoro # G116502938


product price: $733.69
/ea
Free Shipping & Returns

Key Features

Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Number of SFP Slots
4
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
24
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1200-24P-4G
Zoro #
G116502938
UPC #
889728521703
Country of Origin
China

Dimensions

Height
1.7 in
Depth
11.8 in
Width
17.5 in

Details

Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Number of SFP Slots
4
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
24
Network (RJ-45)
Yes
Item
Ethernet Switch
Networking Standards
IEEE 802.3ad, IEEE 802.1s, IEEE 802.11ac, IEEE 802.1p, IEEE 802.1D, IEEE 802.3u, IEEE 802.3, IEEE 802.1w, IEEE 802.1ab, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.3at, IEEE 802.3az, IEEE 802.3af, IEEE 802.1x
Power Source
AC, Power Supply
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
1000Base-X, 10/100/1000Base-T
Number of Power Supplies Installed
1
Power Consumption
236.40 W
Shared SFP Slot
Yes
Layer Supported
3
Mounting Type
Rack-mountable
PoE Budget
195 W
Description/Special Features
Fanless
PoE (RJ-45) Port
Yes
Modular
Yes
Compatible Rack Unit
1U
Input Voltage
120 V AC, 230 V AC
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
4
Uplink Port
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.