Zoro Homepage

Catalyst 1200 24-port GE, PoE,

  • Mfr # C120024P4X

  • Zoro # G812487539


product price: $812.95
/ea
Free Shipping & Returns

Key Features

Depth
11.8"
Height
1.7"
Width
17.5"
Total Number of Network Ports
24
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120024P4X
Zoro #
G812487539
UPC #
889728521710
Country of Origin
China

Dimensions

Depth
11.8"
Height
1.7"
Width
17.5"

Details

Item
Ethernet Switch
Total Number of Network Ports
24
Compatible Rack Unit
1U
Network (RJ-45)
Yes
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Number of Power Supplies Installed
1
Uplink Port
Yes
Total Number of Expansion Slots
4
Number of SFP+ Slots
4
Input Voltage
120 V AC, 230 V AC
Shared SFP Slot
Yes
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Port/Expansion Slot Details
24 Gigabit Ethernet PoE+, (4) 10 Gigabit Ethernet Expansion Slot
Frequency
50 Hz, 60 Hz
Network Technology
10/100/1000Base-T, 10GBase-X
Power Consumption
236.90 W
PoE (RJ-45) Port
Yes
Expansion Slot Type
SFP+
Features
Fanless
PoE Budget
195 W
Power Source
AC, Power Supply
Series
1200

Description

1200 24-port GE PoE 4x10G SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.