Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1200 48-port GE, 4x10G SFP+

  • Mfr # C1200-48T-4X

  • Zoro # G616503169


product price: $976.49
/ea
Free Shipping & Returns

Key Features

Depth
11.3 in
Media Type Supported
Twisted Pair, Optical Fiber
Input Voltage
120 V AC, 230 V AC
Network Technology
10GBase-X, 10/100/1000Base-T
Shared SFP Slot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1200-48T-4X
Zoro #
G616503169
UPC #
889728521772
Country of Origin
China

Dimensions

Depth
11.3 in
Height
1.7 in
Width
17.5 in

Details

Media Type Supported
Twisted Pair, Optical Fiber
Input Voltage
120 V AC, 230 V AC
Network Technology
10GBase-X, 10/100/1000Base-T
Item
Ethernet Switch
Shared SFP Slot
Yes
Modular
Yes
Uplink Port
Yes
Manageable
Yes
Frequency
60 Hz, 50 Hz
Number of SFP+ Slots
4
Mounting Type
Rack-mountable
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network Port
Number of Power Supplies Installed
1
Total Number of Network Ports
48
Total Number of Expansion Slots
4
Power Consumption
50.58 W
Power Source
AC, Power Supply
Networking Standards
IEEE 802.3at, IEEE 802.1D, IEEE 802.1w, IEEE 802.1p, IEEE 802.3af, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1s, IEEE 802.1x, IEEE 802.1ab, IEEE 802.3az, IEEE 802.1Q, IEEE 802.11ac, IEEE 802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3
Compatible Rack Unit
1U
Layer Supported
3
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.