Zoro Homepage

Catalyst 1200 48-port GE, 4x1G SFP

  • Mfr # C1200-48T-4G

  • Zoro # G616502933


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.5 in
Mounting Type
Rack-mountable
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Number of SFP Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1200-48T-4G
Zoro #
G616502933
UPC #
889728521765
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.5 in
Depth
11.3 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.