CATALYST 1200 48-PORT GE, POE, 4X1G SFP
Mfr # C1200-48P-4G
Zoro # G922447072
product price: $1,325.79
/ea
Free Shipping & Returns
Key Features
PoE Budget
375 W
Manageable
Yes
Number of SFP Slots
4
Frequency
60 Hz, 50 Hz
Power Source
AC, Power Supply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1200-48P-4G
Zoro #
G922447072
UPC #
889728522014
Country of Origin
China
Dimensions
Depth
13.8 in
Width
17.5 in
Height
1.7 in
Details
PoE Budget
375 W
Manageable
Yes
Number of SFP Slots
4
Item
Ethernet Switch
Frequency
60 Hz, 50 Hz
Power Source
AC, Power Supply
Network Technology
1000Base-X, 10/100/1000Base-T
Total Number of Expansion Slots
4
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet PoE+
Networking Standards
IEEE 802.3x, IEEE 802.3az, IEEE 802.1D, IEEE 802.1p, IEEE 802.1x, IEEE 802.3, IEEE 802.11ac, IEEE 802.3z, IEEE 802.1w, IEEE 802.3u, IEEE 802.3at, IEEE 802.3ad, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3af, IEEE 802.1s
Media Type Supported
Twisted Pair, Optical Fiber
Mounting Type
Rack-mountable
Power Consumption
451.95 W
Uplink Port
Yes
Layer Supported
3
Stack Port
Yes
Input Voltage
120 V AC, 230 V AC
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
48
Expansion Slot Type
SFP
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.