Zoro Homepage

Catalyst 1200 48-port GE, PoE,

  • Mfr # C120048P4X

  • Zoro # G212487603


product price: $1,030.59
/ea
Free Shipping & Returns

Key Features

Depth
13.8"
Height
1.7"
Width
17.5"
Total Number of Network Ports
48
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C120048P4X
Zoro #
G212487603
UPC #
889728521758
Country of Origin
China

Dimensions

Depth
13.8"
Height
1.7"
Width
17.5"

Details

Item
Ethernet Switch
Total Number of Network Ports
48
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Number of SFP+ Slots
4
Power Consumption
463.32 W
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
PoE (RJ-45) Port
Yes
PoE Budget
375 W
Shared SFP Slot
Yes
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
4
Network (RJ-45)
Yes
Input Voltage
120 V AC, 230 V AC
Network Technology
10/100/1000Base-T, 10GBase-X
Compatible Rack Unit
1U
Power Source
AC, Power Supply
Number of Power Supplies Installed
1
Expansion Slot Type
SFP+
Series
1200

Description

1200 48-port GE PoE 4x10G SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.