Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1200 8-port GE Desk

  • Mfr # C12008TD

  • Zoro # G712487660


product price: $205.51
/ea
Free Shipping & Returns

Key Features

Depth
5"
Height
1.2"
Width
6.3"
Features
Fanless
Power Source
AC, Power Supply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12008TD
Zoro #
G712487660
UPC #
889728521802
Country of Origin
China

Dimensions

Depth
5"
Height
1.2"
Width
6.3"

Details

Item
Ethernet Switch
Features
Fanless
Power Source
AC, Power Supply
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Manageable
Yes
Input Voltage
120 V AC, 230 V AC
Number of Power Supplies Installed
1
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
(8) Gigabit Ethernet Network Port
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Total Number of Network Ports
8
Network Technology
10/100/1000Base-T
Power Consumption
7.60 W
Media Type Supported
Twisted Pair
Series
1200

Description

1200 8-port GE Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.