Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1200 8-port GE, Ext P

  • Mfr # C12008TE2G

  • Zoro # G112487635


product price: $285.08
/ea
Free Shipping & Returns

Key Features

Standards
UL (UL 62368), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class A
Depth
7.3"
Width
10.6"
Height
1.7"
Power Consumption
12.56 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12008TE2G
Zoro #
G112487635
UPC #
889728521819
Country of Origin
China

Dimensions

Depth
7.3"
Width
10.6"
Height
1.7"

Details

Item
Ethernet Switch
Standards
UL (UL 62368), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class A
Power Consumption
12.56 W
Features
Fanless
Media Type Supported
Optical Fiber, Twisted Pair
Input Voltage
120 V AC, 230 V AC
Package Contents
Catalyst C1200-8T-E-2G Ethernet Switch, Power Adapter, Mounting Kit, Pointer Card
Frequency
50 Hz, 60 Hz
Compatible Rack Unit
1U
Number of SFP Slots
2
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
(2) Gigabit Ethernet TP/SFP Combo, (8) Gigabit Ethernet Network Port
Manageable
Yes
Network (RJ-45)
Yes
Total Number of Network Ports
10
Power Source
Power Adapter
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Expansion Slot Type
SFP (mini-GBIC)
Shared SFP Slot
Yes
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Uplink Port
Yes
Series
1200

Description

1200 8-port GE Ext PS 2x1G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.