Catalyst 1200 8-port GE, Full
Mfr # C12008FP2G
Zoro # G512487631
product price: $404.44
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Total Number of Network Ports
10
Media Type Supported
Optical Fiber, Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C12008FP2G
Zoro #
G512487631
UPC #
889728521789
Country of Origin
China
Details
Item
Ethernet Switch
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Total Number of Network Ports
10
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
PoE Budget
120 W
Port/Expansion Slot Details
(2) Gigabit Ethernet Combo, (8) Gigabit Ethernet Network Port
Expansion Slot Type
SFP (mini-GBIC)
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Shared SFP Slot
Yes
Features
Fanless
Uplink Port
Yes
Number of SFP Slots
2
Series
1200
Description
1200 8-port GE Full PoE 2x1G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.