Zoro Homepage

Catalyst 1300 16-port GE, 2x1G

  • Mfr # C130016T2G

  • Zoro # G012487636


product price: $546.55
/ea
Free Shipping & Returns

Key Features

Width
10.6"
Height
1.7"
Depth
10.7"
Shared SFP Slot
Yes
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130016T2G
Zoro #
G012487636
UPC #
889728521642
Country of Origin
China

Dimensions

Width
10.6"
Height
1.7"
Depth
10.7"

Description

1300 16-port GE 2x1G SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.