Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1300 24-port GE, 4x1G SFP

  • Mfr # C1300-24T-4G

  • Zoro # G916503159


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Port/Expansion Slot Details
24 x Gigabit Ethernet Network Port, 4 x Gigabit Ethernet Expansion Slot
Depth
9.5 in
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Description/Special Features
Fanless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1300-24T-4G
Zoro #
G916503159
UPC #
889728521536
Country of Origin
China

Dimensions

Depth
9.5 in
Width
17.5 in
Height
1.7 in

Details

Port/Expansion Slot Details
24 x Gigabit Ethernet Network Port, 4 x Gigabit Ethernet Expansion Slot
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Description/Special Features
Fanless
Frequency
60 Hz, 50 Hz
Number of Power Supplies Installed
1
Expansion Slot Type
SFP
Networking Standards
IEEE 802.3at, IEEE 802.1Q, IEEE 802.3az, IEEE 802.3z, IEEE 802.1x, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3, IEEE 802.3u, IEEE 802.11ac, IEEE 802.1ab, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3af, IEEE 802.1s, IEEE 802.1w, IEEE 802.1D
Mounting Type
Rack-mountable
Compatible Rack Unit
1U
Power Consumption
25.63 W
Number of SFP Slots
4
Total Number of Network Ports
24
Item
Ethernet Switch
Uplink Port
Yes
Shared SFP Slot
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Power Source
Power Supply, AC
Manageable
Yes
Layer Supported
3
Network (RJ-45)
Yes
Input Voltage
120 V AC, 230 V AC
Media Type Supported
Twisted Pair, Optical Fiber
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.