Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1300 24-port GE, Full PoE, 4x1G SFP

  • Mfr # C1300-24FP-4G

  • Zoro # G416503130


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Frequency
60 Hz, 50 Hz
Expansion Slot Type
SFP
PoE Budget
370 W
Media Type Supported
Twisted Pair, Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1300-24FP-4G
Zoro #
G416503130
UPC #
889728521499
Country of Origin
China

Dimensions

Depth
13.6 in
Height
1.7 in
Width
17.5 in

Details

Network (RJ-45)
Yes
Item
Ethernet Switch
Frequency
60 Hz, 50 Hz
Expansion Slot Type
SFP
PoE Budget
370 W
Media Type Supported
Twisted Pair, Optical Fiber
Modular
Yes
Manageable
Yes
Number of SFP Slots
4
Layer Supported
3
Ethernet Technology
Gigabit Ethernet
Network Technology
1000Base-X, 10/100/1000Base-T
PoE (RJ-45) Port
Yes
Shared SFP Slot
Yes
Uplink Port
Yes
Total Number of Expansion Slots
4
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 4 x Gigabit Ethernet Expansion Slot
Power Consumption
438.30 W
Total Number of Network Ports
24
Power Source
Power Supply, AC
Networking Standards
IEEE 802.3az, IEEE 802.1p, IEEE 802.1ab, IEEE 802.1s, IEEE 802.3ad, IEEE 802.11ac, IEEE 802.3ab, IEEE 802.3at, IEEE 802.1Q, IEEE 802.1x, IEEE 802.3z, IEEE 802.3u, IEEE 802.3, IEEE 802.3x, IEEE 802.1D, IEEE 802.1w, IEEE 802.3af
Number of Power Supplies Installed
1
Input Voltage
230 V AC, 120 V AC
Mounting Type
Rack-mountable
Compatible Rack Unit
1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.