Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 1300 24-PORT GE, POE, 4X1G SFP

  • Mfr # C1300-24P-4G

  • Zoro # G222446072


product price: $1,308.19
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Modular
Yes
Compatible Rack Unit
1U
Number of Power Supplies Installed
1
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1300-24P-4G
Zoro #
G222446072
UPC #
889728521741
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.5 in
Depth
11.8 in

Details

Modular
Yes
Compatible Rack Unit
1U
Number of Power Supplies Installed
1
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE+
Network Technology
10/100/1000Base-T, 1000Base-X
Networking Standards
IEEE 802.3, IEEE 802.3at, IEEE 802.3u, IEEE 802.3af, IEEE 802.1ab, IEEE 802.3ab, IEEE 802.11ac, IEEE 802.3ad, IEEE 802.1w, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1D, IEEE 802.1s, IEEE 802.3z, IEEE 802.3x, IEEE 802.1x, IEEE 802.3az
Expansion Slot Type
SFP
Description/Special Features
Fanless
Layer Supported
3
PoE Budget
195 W
Ethernet Technology
Gigabit Ethernet
Mounting Type
Rack-mountable
Network (RJ-45)
Yes
Power Source
Power Supply, AC
Uplink Port
Yes
Number of SFP Slots
4
Manageable
Yes
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
4
Input Voltage
120 V AC, 230 V AC
Shared SFP Slot
Yes
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
24
Power Consumption
236.40 W
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.