Catalyst 1300 48-port GE, Full PoE, 4x1G SFP
Mfr # C1300-48FP-4G
Zoro # G616503176
product price: $2,576.99
/ea
Free Shipping & Returns
Key Features
Power Consumption
886.42 W
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x Gigabit Ethernet Expansion Slot
Expansion Slot Type
SFP
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1300-48FP-4G
Zoro #
G616503176
UPC #
889728521581
Country of Origin
China
Dimensions
Height
1.7 in
Depth
13.8 in
Width
17.5 in
Details
Power Consumption
886.42 W
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x Gigabit Ethernet Expansion Slot
Expansion Slot Type
SFP
Manageable
Yes
Networking Standards
IEEE 802.3ad, IEEE 802.3u, IEEE 802.1p, IEEE 802.1Q, IEEE 802.3at, IEEE 802.3x, IEEE 802.3, IEEE 802.1s, IEEE 802.1w, IEEE 802.3az, IEEE 802.1x, IEEE 802.3ab, IEEE 802.11ac, IEEE 802.1D, IEEE 802.3z, IEEE 802.3af
PoE (RJ-45) Port
Yes
Layer Supported
3
PoE Budget
740 W
Number of SFP Slots
4
Ethernet Technology
Gigabit Ethernet
Stack Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Total Number of Expansion Slots
4
Mounting Type
Rack-mountable
Frequency
50 Hz, 60 Hz
Item
Ethernet Switch
Power Source
Power Supply, AC, PoE+
Input Voltage
120 V AC, 230 V AC
Total Number of Network Ports
48
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.