Zoro Homepage

CATALYST 1300 48-PORT GE, POE, 4X10G SFP+

  • Mfr # C1300-48P-4X

  • Zoro # G021696678


product price: $1,932.99
/ea
Free Shipping & Returns

Key Features

Total Number of Network Ports
48
Network Technology
10GBase-X, 10/100/1000Base-T
Uplink Port
Yes
Shared SFP Slot
Yes
Number of Power Supplies Installed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1300-48P-4X
Zoro #
G021696678
UPC #
889728521758
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.5 in
Depth
13.8 in

Details

Total Number of Network Ports
48
Network Technology
10GBase-X, 10/100/1000Base-T
Uplink Port
Yes
Shared SFP Slot
Yes
Number of Power Supplies Installed
1
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
4
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x 10 Gigabit Ethernet Expansion Slot
Layer Supported
3
Power Consumption
463.32 W
Power Source
Power Supply, AC
Frequency
60 Hz, 50 Hz
Modular
Yes
Mounting Type
Rack-mountable
Input Voltage
120 V AC, 230 V AC
Expansion Slot Type
SFP+
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet
Item
Ethernet Switch
PoE Budget
370 W
Compatible Rack Unit
1U
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3az, IEEE 802.1p, IEEE 802.3z, IEEE 802.1D, IEEE 802.1w, IEEE 802.1Q, IEEE 802.3, IEEE 802.1x, IEEE 802.1s, IEEE 802.3ad, IEEE 802.3at, IEEE 802.3x, IEEE 802.3af, IEEE 802.3ab, IEEE 802.1ab, IEEE 802.3u, IEEE 802.11ac
Number of SFP+ Slots
4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.