Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 1300 48-port GE, PoE, 4x1G SFP

  • Mfr # C1300-48P-4G

  • Zoro # G516503139


product price: $1,796.99
/ea
Free Shipping & Returns

Key Features

Networking Standards
IEEE 802.1p, IEEE 802.3az, IEEE 802.1D, IEEE 802.1s, IEEE 802.1x, IEEE 802.1w, IEEE 802.3, IEEE 802.1Q, IEEE 802.3z, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3u, IEEE 802.11ac, IEEE 802.1ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3x
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Installed
1
Uplink Port
Yes
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1300-48P-4G
Zoro #
G516503139
UPC #
889728521987
Country of Origin
China

Dimensions

Width
17.5 in
Depth
13.8 in
Height
1.7 in

Details

Networking Standards
IEEE 802.1p, IEEE 802.3az, IEEE 802.1D, IEEE 802.1s, IEEE 802.1x, IEEE 802.1w, IEEE 802.3, IEEE 802.1Q, IEEE 802.3z, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3u, IEEE 802.11ac, IEEE 802.1ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3x
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Installed
1
Uplink Port
Yes
Frequency
60 Hz, 50 Hz
Power Source
AC, Power Supply
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Shared SFP Slot
Yes
Total Number of Expansion Slots
4
Input Voltage
120 V AC, 230 V AC
Power Consumption
445.85 W
Network (RJ-45)
Yes
Item
Ethernet Switch
Layer Supported
3
Number of SFP Slots
4
PoE Budget
370 W
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Network Ports
48
Expansion Slot Type
SFP
Modular
Yes
Mounting Type
Rack-mountable
Compatible Rack Unit
1U
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x Gigabit Ethernet Expansion Slot
PoE (RJ-45) Port
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.