Catalyst 1300 8-port GE, Full PoE, 2x1G Combo
Mfr # C1300-8FP-2G
Zoro # G416503154
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-X, 10/100/1000Base-T
Networking Standards
IEEE 802.1x, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3at, IEEE 802.1D, IEEE 802.3ad, IEEE 802.3z, IEEE 802.1p, IEEE 802.3, IEEE 802.11ac, IEEE 802.1w, IEEE 802.3az, IEEE 802.3x, IEEE 802.3u, IEEE 802.1ab, IEEE 802.1s, IEEE 802.3af
Input Voltage
230 V AC, 120 V AC
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1300-8FP-2G
Zoro #
G416503154
UPC #
889728522021
Country of Origin
China
Dimensions
Depth
10.7 in
Width
10.6 in
Height
1.7 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.