
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C2960S-24PS-L
Zoro #
G2558012
UPC #
882658337406
Country of Origin
China
Dimensions
Depth
15.2"
Width
17.5"
Height
1.8"
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Number of SFP Slots
4
Memory Technology
DRAM
Management
DHCP, QoS, VLAN, SNMP v1, v2, v3, Syslog, CLI, RMON, CiscoWorks LAN Management Solution
Total Number of Network Ports
24
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Manageable
Yes
Port/Expansion Slot Details
24 Gigabit Ethernet Network, (4) Gigabit Ethernet Expansion Slot
Media Type Supported
Optical Fiber, Twisted Pair
Redundant Power Supply Supported
Yes
Compatible Rack Unit
1U
Flash Memory
64 MB
PoE (RJ-45) Port
Yes
Standard Memory
128 MB
Total Number of Expansion Slots
4
Network Technology
10/100/1000Base-T
Number of PoE (RJ-45) Ports
24
Series
2960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.