Zoro Homepage
This item is Discontinued.
Cisco Cisco Catalyst 3560 Gigabit Ethernet Switch - 24 x 10/100/1000Base-T WS-C3560G-24TS-S

Cisco Catalyst 3560 Gigabit Ethernet Switch - 24 x 10/100/1000Base-T (Discontinued)

  • Mfr # WS-C3560G-24TS-S
  • Zoro # G2569267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3560G-24TS-S
Zoro #
G2569267
UPC #
746320953441
Country of Origin
China

Dimensions

Depth
14.9"
Width
17.5"
Height
1.7"

Details

Power Consumption
100 W
Frequency
60 Hz
Product Type
Ethernet Switch
Total Number of Network Ports
24
Manageable
Yes
MTBF
230700 Hour
Certifications & Standards
Standard Memory
128 MB
Expansion Slot Type
SFP
Memory Technology
DRAM
Management
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Twisted Pair Cable Standard
Category 5
Network Technology
10/100/1000Base-T, 10Base-T
Flash Memory
32 MB
Number of SFP Slots
4
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot
Number of Network (RJ-45) Ports
24
Series
3560

Description

This is a CISCO brand Catalyst 3560 24 10/100/1000T +4 Ethernet Switch. It has a power consumption of 100 W and a frequency of 60 Hz. Its dimensions are 14.9" in depth, 17.5" in width, and 1.7" in height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.