
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C3560X-24T-S
Zoro #
G2568591
UPC #
882658330421
Country of Origin
China
Dimensions
Height
1.8"
Width
17.5"
Depth
18"
Details
Power Source
Power Supply
Product Type
Ethernet Switch
Manageable
Yes
Management
Command-line interface (CLI), DHCP, VLAN, QoS, SNMP v1,2c,3, RMON
Memory Technology
DRAM
Redundant Power Supply Supported
Yes
Number of Network (RJ-45) Ports
24
Total Number of Network Ports
24
Port/Expansion Slot Details
24 Gigabit Ethernet Network
Standard Memory
256 MB
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Flash Memory
128 MB
Compatible Rack Unit
1U
USB
Yes
Network Technology
10/100/1000Base-T
Series
3560-X
Description
This is a CISCO brand Catalyst 3560X 24 Port Data Ip Base Ethernet Switch. It is powered by a Power Supply and has a height of 1.8", width of 17.5", and depth of 18".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.