
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C3560X-24T-L
Zoro #
G2569319
UPC #
882658330476
Country of Origin
China
Dimensions
Depth
18"
Width
17.5"
Height
1.8"
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Port/Expansion Slot Details
24 Gigabit Ethernet Network
Management
Command-line interface (CLI), DHCP, VLAN, QoS, SNMP v1,2c,3, RMON
Redundant Power Supply Supported
Yes
Number of Network (RJ-45) Ports
24
Memory Technology
DRAM
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T
Package Contents
Catalyst WS-C3560X-24T-L Gigabit Ethernet Switch, 350W AC Power Supply
USB
Yes
Flash Memory
128 MB
Total Number of Network Ports
24
Standard Memory
256 MB
Manageable
Yes
Compatible Rack Unit
1U
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Series
3560-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.