
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C3560X-48T-L
Zoro #
G2551846
UPC #
882658330360
Country of Origin
China
Dimensions
Width
17.5"
Depth
18"
Height
1.8"
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Flash Memory
128 MB
Manageable
Yes
USB
Yes
Package Contents
Catalyst WS-C3560X-48T-L Gigabit Ethernet Switch, 350W AC power supply
Memory Technology
DRAM
Compatible Rack Unit
1U
Environmentally Friendly
Yes
Management
Command-line interface (CLI), DHCP, VLAN, QoS, SNMP v1,2c,3, RMON
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T
Total Number of Network Ports
48
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Standard Memory
256 MB
Number of Network (RJ-45) Ports
48
Series
3560-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.