
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C3560X-48P-S
Zoro #
G2551898
UPC #
882658330391
Country of Origin
China
Dimensions
Width
17.5"
Height
1.8"
Depth
18"
Details
Power Source
Power Supply
Product Type
Ethernet Switch
Standard Memory
256 MB
Compatible Rack Unit
1U
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Environmentally Friendly
Yes
Memory Technology
DRAM
Manageable
Yes
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Total Number of Expansion Slots
1
USB
Yes
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T, 10/100Base-TX
Flash Memory
128 MB
Package Contents
Catalyst WS-C3560X-24P-L Ethernet Switch, 715W AC Power Supply
Number of PoE (RJ-45) Ports
48
Management
Command-line interface (CLI), DHCP, VLAN, QoS, SNMP v1,2c,3, RMON
Total Number of Network Ports
48
Series
3560-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.