
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C3750X-24T-S
Zoro #
G2557839
UPC #
882658330490
Country of Origin
China
Dimensions
Width
17.5"
Depth
18"
Height
1.8"
Details
Product Type
Layer 3 Switch
Power Source
Power Supply
Management
VLAN, QoS, CLI, RMON, Telnet, CiscoWorks LAN Management Solution (LMS), DHCP, SNMP v1,v2,v3
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
24
Network Technology
10/100/1000Base-T
USB
Yes
Port/Expansion Slot Details
24 Gigabit Ethernet Network
Flash Memory
128 MB
System Requirements
Windows 7 Enterprise (64-bit and 32-bit), Windows 7 Professional (32-bit), Windows Vista (64-bit and 32-bit), Windows XP Professional, Service Pack 3 (64-bit and 32-bit), Windows 2008 (64-bit and 32-bit), Windows 2003 Server (64-bit and 32-bit), Macintosh OS X
Total Number of Expansion Slots
1
Memory Technology
DRAM
Total Number of Network Ports
24
Standard Memory
256 MB
Compatible Rack Unit
1U
Stack Port
Yes
Number of Stack Ports
1
Manageable
Yes
Description
This is a CISCO brand Catalyst 3750X 24 Port Data IP Base Layer 3 Switch. It has a width of 17.5", a depth of 18", a height of 1.8", and is powered by a power supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.