Zoro Homepage
This item is Discontinued.
Cisco Catalyst 3750X 48 Port Data Lan Base WS-C3750X-48T-L

Catalyst 3750X 48 Port Data Lan Base (Discontinued)

  • Mfr # WS-C3750X-48T-L
  • Zoro # G2562398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3750X-48T-L
Zoro #
G2562398
UPC #
882658330520
Country of Origin
China

Dimensions

Height
1.8"
Depth
18"
Width
17.5"

Details

Product Type
Ethernet Switch
Power Source
Power Supply
Color
Blue
System Requirements
Disk space: 200 MB, Hardware: PC with 1 GHz, Memory: 1 GB, PC hardware: 1 GHz, Screen Resolution: 1024 x 768, Operating Systems:Windows 2000 Professional (Service Pack 4 or later), Windows 2003 Server, Windows XP Professional (Service Pack 2 or later), Windows Vista Ultimate, Windows 7, Macintosh OS X
Compatible Rack Unit
1U
Number of Network (RJ-45) Ports
48
Flash Memory
128 MB
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Redundant Power Supply Supported
Yes
Stack Port
Yes
Management
Command-line interface (CLI), DHCP, VLAN, QoS, SNMP v1,2c,3, RMON
Total Number of Expansion Slots
2
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Standard Memory
256 MB
Package Contents
Catalyst WS-C3750X-48T-L Stackable Ethernet Switch, 350W AC Power Supply
USB
Yes
Total Number of Network Ports
48
Environmentally Friendly
Yes
Memory Technology
DRAM
Network Technology
10/100/1000Base-T
Series
3750-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.