Zoro Homepage
This item is Discontinued.
Cisco Catalyst 3750X 48 Port Poe Lan Base WS-C3750X-48P-L

Catalyst 3750X 48 Port Poe Lan Base (Discontinued)

  • Mfr # WS-C3750X-48P-L
  • Zoro # G2563247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3750X-48P-L
Zoro #
G2563247
UPC #
882658330513
Country of Origin
China

Dimensions

Height
1.8"
Width
17.5"
Depth
18"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Total Number of Expansion Slots
2
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Management
Command-line interface (CLI), DHCP, VLAN, QoS, Telnet, Syslog, SNMP v1,2c,3, RMON
Standard Memory
256 MB
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Package Contents
Catalyst WS-C3750X-48P-L Ethernet Switch, 715W AC Power Supply
Stack Port
Yes
Total Number of Network Ports
48
USB
Yes
Flash Memory
128 MB
Manageable
Yes
Number of PoE (RJ-45) Ports
48
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Redundant Power Supply Supported
Yes
Memory Technology
DRAM
Number of Stack Ports
2
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T, 10/100Base-TX
Item
Ethernet Switch
Series
3750-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.