This item is Discontinued.

Cisco Cisco Catalyst WS-C3750X-48PF-S Stackable Layer 3 Switch - 1 x Network Module - 48 x 10/100/1000Base-T WS-C3750X-48PF-S

Cisco Catalyst WS-C3750X-48PF-S Stackable Layer 3 Switch - 1 x Network Module - 48 x 10/100/1000Base-T (Discontinued)

  • Mfr # WS-C3750X-48PF-S
  • Zoro # G2559309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3750X-48PF-S
Zoro #
G2559309
UPC #
882658330537
Country of Origin
China

Dimensions

Height
1.8"
Width
17.5"
Depth
19.5"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply
Package Contents
Catalyst WS-C3750X-48PF-S Stackable Layer 3-Switch, 1100W AC Power Supply
Flash Memory
128 MB
Total Number of Expansion Slots
1
Manageable
Yes
Number of PoE (RJ-45) Ports
48
Environmentally Friendly
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
System Requirements
Disk space: 200-MB, Hardware: PC with 1-GHz, Memory: 1-GB, PC hardware: 1-GHz, Screen Resolution: 1024 768;Operating Systems:Windows 2000 Professional (Service Pack 4 or later), Windows 2003-Server, Windows XP Professional (Service Pack 2 or later), Windows Vista Ultimate, Windows 7, Macintosh OS X
Memory Technology
DRAM
Management
Command-line interface (CLI), DHCP, VLAN, QoS, SNMP v1,2c,3, RMON
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
PoE (RJ-45) Port
Yes
Standard Memory
256 MB
Compatible Rack Unit
1U
Total Number of Network Ports
48
Network Technology
10/100/1000Base-T
USB
Yes
Series
3750-X

Description

This is a CISCO brand Catalyst 3750X 48Pt Poe Switch. It is a Layer 3 Switch, powered by a Power Supply. It has a height of 1.8", a width of 17.5", and a depth of 19.5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.