Zoro Homepage
This item is Discontinued.
Cisco Catalyst 3850 24P Sfp+, Ip Service 715Wac WS-C3850-24XS-E

Catalyst 3850 24P Sfp+, Ip Service 715Wac (Discontinued)

  • Mfr # WS-C3850-24XS-E
  • Zoro # G2574097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3850-24XS-E
Zoro #
G2574097
UPC #
882658757815
Country of Origin
Unknown

Dimensions

Width
17.7"
Depth
17.5"
Height
1.8"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Number of SFP+ Slots
24
Power Consumption
8 W
Compatible Rack Unit
1U
Manageable
Yes
Total Number of Expansion Slots
24
Network Technology
10GBase-X
Environmentally Friendly
Yes
Package Contents
Catalyst WS-C3850-24XS Layer 3-Switch, Power Supply
Redundant Power Supply Supported
Yes
Stack Port
Yes
Port/Expansion Slot Details
24 10 Gigabit Ethernet Expansion Slot
Series
3850

Description

This is a CISCO brand Catalyst 3850 24P Sfp+ Layer 3 Switch with an IP Service 715Wac. It has a power supply as its power source and measures 17.7" in width, 17.5" in depth, and 1.8" in height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.