Zoro Homepage
This item is Discontinued.
Cisco Cisco C3KX-NM-10G Network Module - 1 x 10GBase-X Network10 - 4.0 x Expansion Slots C3KX-NM-10G=

Cisco C3KX-NM-10G Network Module - 1 x 10GBase-X Network10 - 4.0 x Expansion Slots (Discontinued)

  • Mfr # C3KX-NM-10G=
  • Zoro # G2552850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3KX-NM-10G=
Zoro #
G2552850
UPC #
882658330445
Country of Origin
China

Details

Product Type
Network Module
Compatibility
Cisco Catalyst 3750-X Series Switches, Cisco Catalyst 3560-X Series Switches
Ethernet Technology
10 Gigabit Ethernet
Total Number of Expansion Slots
4
Interfaces/Ports Details
(1) 10GBase-X Network
Network Technology
10GBase-X
Expansion Slot Type
SFP, SFP+
Total Number of Ports
1
Maximum Data Transfer Rate
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.