Catalyst 8200L with 1-NIM slot and 4x1G WAN ports

  • Mfr # C8200L-1N-4T

  • Zoro # G016425177


product price:  $1,910.99
/ea
Free Shipping & Returns

Key Features

Total Number of Ports
4
Depth
11.8 in
VoIP Supported
Yes
Ethernet Technology
Gigabit Ethernet
Power Consumption
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C8200L-1N-4T
Zoro #
G016425177
UPC #
889728407267
Country of Origin
Multiple

Dimensions

Depth
11.8 in
Width
17.3 in
Height
1.7 in

Details

Total Number of Ports
4
VoIP Supported
Yes
Ethernet Technology
Gigabit Ethernet
Power Consumption
100 W
Total Number of Expansion Slots
2
Compatible Rack Unit
1U
Number of WAN Ports
4
Item
Router
Mounting
Rack-mountable
Network Technology
1000Base-T, 1000Base-X
Networking Standards
IEEE 802.3ah, IEEE 802.1Q, IEEE 802.1ag

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.