Catalyst 8500 Series 4x SFP+ and 8x SFP, 4x10GE, 8x1GE

  • Mfr # C8500L-8S4X

  • Zoro # G316425211


product price: $44,922.99
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
12
Media Type Supported
Optical Fiber
Number of SFP+ Slots
12
Mounting
Rack-mountable
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8500L-8S4X
Zoro #
G316425211
UPC #
889728322713
Country of Origin
Multiple

Dimensions

Height
1.7 in
Width
17.5 in
Depth
16.3 in

Details

Total Number of Expansion Slots
12
Media Type Supported
Optical Fiber
Number of SFP+ Slots
12
Mounting
Rack-mountable
Layer Supported
2
Color
Gray
Item
Ethernet Switch
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Compatible Rack Unit
1U
Environmentally Friendly
Yes
Input Voltage
120 V AC, 230 V AC, -40 V DC, -60 V DC
Expansion Slot Type
SFP+
Networking Standards
IEEE 802.3ah, IEEE 802.1ag, IEEE 802.1Q
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet Expansion Slot
Power Source
AC/DC
Network Technology
1000Base-X, 10GBase-X
Manageable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.