Zoro Homepage

CATALYST 9000 COMPACT SWITCH 12 PORT POE+, 240W, ADV

  • Mfr # C9200CX-12P-2X2G-A

  • Zoro # G616440624


product price: $2,713.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Rack-mountable, Under Table, Wall Mountable, Compact
Power Source
Power Supply
Total Number of Expansion Slots
2
Width
9.6 in
Total Number of Network Ports
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200CX-12P-2X2G-A
Zoro #
G616440624
UPC #
889728447119
Country of Origin
Mexico

Dimensions

Width
9.6 in
Height
1.7 in
Depth
10.6 in

Details

Mounting Type
Rack-mountable, Under Table, Wall Mountable, Compact
Power Source
Power Supply
Total Number of Expansion Slots
2
Total Number of Network Ports
12
Expansion Slot Type
SFP+
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet Uplink, 2 x 10 Gigabit Ethernet Network, 12 x Gigabit Ethernet Ports PoE+
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3bz, IEEE 802.3ab, IEEE 802.3, IEEE 802.3af, IEEE 802.1p, IEEE 802.3an, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.3u, IEEE 802.1ae, IEEE 802.1D, IEEE 802.1w, IEEE 802.1s, IEEE 802.3z, IEEE 802.3at, IEEE 802.1x
Manageable
Yes
Number of SFP+ Slots
2
Layer Supported
3
Description/Special Features
Fanless
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Network (RJ-45)
Yes
Modular
Yes
Network Technology
1000Base-T, 10GBase-X, 10GBase-T
Uplink Port
Yes
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.