Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9000 COMPACT SWITCH 12-PORT POE+, 240W, ESSENTIALS

  • Mfr # C9200CX-12P-2X2G-E

  • Zoro # G916488081


product price: $2,401.59
/ea
Free Shipping & Returns

Key Features

Manageable
Yes
Total Number of Network Ports
12
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Layer Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200CX-12P-2X2G-E
Zoro #
G916488081
UPC #
889728447126
Country of Origin
Mexico

Dimensions

Depth
10.6 in
Height
1.7 in
Width
9.6 in

Details

Manageable
Yes
Total Number of Network Ports
12
Item
Ethernet Switch
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Layer Supported
3
Power Consumption
315 W
Power Source
Power Supply
Port/Expansion Slot Details
12 x 1 Gigabit Ethernet Ports, 2 x 10 Gigabit Ethernet Ports
Network Technology
10GBase-X, 10GBase-T
PoE Budget
310 W
Networking Standards
IEEE 802.3z, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.3an, IEEE 802.3bz, IEEE 802.1D, IEEE 802.3at, IEEE 802.1ae, IEEE 802.1s, IEEE 802.1x, IEEE 802.3ab, IEEE 802.3af, IEEE 802.1w, IEEE 802.1p, IEEE 802.3u, IEEE 802.3
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Mounting Type
Compact, Wall Mountable, Under Table, Rack-mountable
Description/Special Features
Fanless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.