Zoro Homepage

Catalyst 9000 Compact Switch 12 port PoE+, 240W, HVDC, Adv

  • Mfr # C9200CX-12P-2XGH-A

  • Zoro # G116440483


product price: $3,432.19
/ea
Free Shipping & Returns

Key Features

Total Number of Network Ports
12
Description/Special Features
Fanless
PoE (RJ-45) Port
Yes
Power Consumption
315 W
Mounting Type
Rack-mountable, Compact, Wall Mountable, Under Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200CX-12P-2XGH-A
Zoro #
G116440483
UPC #
889728448260
Country of Origin
China

Dimensions

Width
9.6 in
Depth
10.6 in
Height
1.7 in

Details

Total Number of Network Ports
12
Description/Special Features
Fanless
PoE (RJ-45) Port
Yes
Power Consumption
315 W
Item
Ethernet Switch
Mounting Type
Rack-mountable, Compact, Wall Mountable, Under Table
Power Source
Power Supply
Port/Expansion Slot Details
12 x 1 Gigabit Ethernet Ports, 2 x 10 Gigabit Ethernet Ports
PoE Budget
240 W
Uplink Port
Yes
Networking Standards
IEEE 802.3af, IEEE 802.3, IEEE 802.3z, IEEE 802.3at, IEEE 802.1s, IEEE 802.3bz, IEEE 802.3an, IEEE 802.1Q, IEEE 802.1ae, IEEE 802.3ad, IEEE 802.1w, IEEE 802.3u, IEEE 802.1x, IEEE 802.1D, IEEE 802.3ab, IEEE 802.1p
Manageable
Yes
Environmentally Friendly
Yes
Ethernet Technology
10 Gigabit Ethernet
Layer Supported
3
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10GBase-X, 10GBase-T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.