Zoro Homepage

Catalyst 9000 Compact Switch 8 port PoE+, 240W, Adv

  • Mfr # C9200CX-8P-2X2G-A

  • Zoro # G116488133


product price: $2,341.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Expansion Slot Type
SFP+
Frequency
50 Hz, 60 Hz
Width
10.6 in
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200CX-8P-2X2G-A
Zoro #
G116488133
UPC #
889728447157
Country of Origin
Mexico

Dimensions

Height
1.7 in
Width
10.6 in
Depth
9.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.