Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 9000 Compact Switch 8 port PoE+, 240W, Essentials

  • Mfr # C9200CX-8P-2X2G-E

  • Zoro # G816440615


product price: $2,128.99
/ea
Free Shipping & Returns

Key Features

PoE Budget
240 W
Power Source
Power Supply
Description/Special Features
Fanless
Total Number of Network Ports
8
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200CX-8P-2X2G-E
Zoro #
G816440615
UPC #
889728447164
Country of Origin
Mexico

Dimensions

Depth
9.6 in
Height
1.7 in
Width
10.6 in

Details

PoE Budget
240 W
Power Source
Power Supply
Item
Ethernet Switch
Description/Special Features
Fanless
Total Number of Network Ports
8
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Network
Total Number of Expansion Slots
2
Mounting Type
Wall Mountable, Compact, DIN Rail Mountable, Rack-mountable, Under Table
Color
Gray
Uplink Port
Yes
Frequency
60 Hz, 50 Hz
Networking Standards
IEEE 802.1D, IEEE 802.3ab, IEEE 802.3af, IEEE 802.1w, IEEE 802.3ad, IEEE 802.3u, IEEE 802.3, IEEE 802.3z, IEEE 802.1p, IEEE 802.1s, IEEE 802.3at, IEEE 802.1x
Media Type Supported
Twisted Pair, Optical Fiber
Layer Supported
3
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Modular
Yes
Network (RJ-45)
Yes
Input Voltage
120 V AC, 230 V AC
Network Technology
10GBase-X, 1000Base-T
Expansion Slot Type
SFP+
PoE (RJ-45) Port
Yes
Number of SFP+ Slots
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.