Zoro Homepage

Catalyst 9000 Compact Switch 8-Port UPoE with 4xmGig, 240W, E

  • Mfr # C9200CX-8UXG-2X-E

  • Zoro # G116488010


product price: $3,020.89
/ea
Free Shipping & Returns

Key Features

Layer Supported
3
Uplink Port
Yes
Modular
Yes
Network Technology
10GBase-X, 10/100/1000Base-T
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200CX-8UXG-2X-E
Zoro #
G116488010
UPC #
889728000000
Country of Origin
Mexico

Dimensions

Height
1.7 in
Depth
9.6 in
Width
10.6 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.