
Catalyst 9164I AP W6E, tri-ba
Mfr # CW9164IB
Zoro # G712511723
product price: $1,875.59
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
2.5 Gigabit Ethernet
Height
2.2"
Encryption Standard
AES, WPA2-ENT, WPA2-PSK, WPA3, WPA3-ENT, WPA3-Personal
Wireless Transmission Speed
7.49-Gbit/s
PoE PD Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CW9164IB
Zoro #
G712511723
UPC #
889728464017
Country of Origin
China
Dimensions
Height
2.2"
Width
9.5"
Depth
9.5"
Details
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
AES, WPA2-ENT, WPA2-PSK, WPA3, WPA3-ENT, WPA3-Personal
Wireless Transmission Speed
7.49-Gbit/s
PoE PD Port
Yes
Frequency Band
2.40 GHz, 5 GHz, 6 GHz
Bluetooth Standard
Bluetooth 5.1
Data Encryption
Yes
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Wireless LAN Standard
IEEE 802.11ax
Network Band
Tri Band
Beamforming Technology
Yes
MIMO Technology
Yes
Series
9164
Item
Wireless Access Point
Description
9164I AP W6E tri-band Reg-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.