Zoro Homepage

CATALYST 9200 24-PORT DATA ONLY, 4 X 1G,

  • Mfr # C9200L-24T-4G-A

  • Zoro # G816502948


product price: $2,100.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Modular
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 24 x Gigabit Ethernet Network
Depth
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200L-24T-4G-A
Zoro #
G816502948
UPC #
889728170246
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
11.3 in
Width
17.5 in

Details

Modular
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Port/Expansion Slot Details
4 x Gigabit Ethernet Uplink, 24 x Gigabit Ethernet Network
Mounting Type
Rack-mountable
Power Source
Power Supply
Uplink Port
Yes
Number of SFP Slots
4
Item
Layer 3 Switch
Stack Port
Yes
Total Number of Network Ports
24
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Expansion Slots
4
Layer Supported
3
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Redundant Power Supply Supported
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.