Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalyst 9200 24-port data only,

  • Mfr # C9200-24T-E

  • Zoro # G516487873


product price: $3,017.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Power Source
Power Supply
Total Number of Network Ports
24
Uplink Port
Yes
Depth
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9200-24T-E
Zoro #
G516487873
UPC #
889728168229
Country of Origin
Multiple

Dimensions

Depth
13.8 in
Width
17.5 in
Height
1.7 in

Details

Media Type Supported
Twisted Pair
Power Source
Power Supply
Total Number of Network Ports
24
Uplink Port
Yes
Item
Layer 3 Switch
Power Consumption
125 W
Mounting Type
Rack-mountable
Stack Port
Yes
Ethernet Technology
Gigabit Ethernet
Layer Supported
3
Network Technology
10/100/1000Base-T
Manageable
Yes
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.