
CATALYST 9200 24-PORT POE+, NETWORK ESSE
Mfr # C9200-24P-E
Zoro # G016502991
product price: $2,894.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Network Technology
10/100/1000Base-T, 10GBase-X
Mounting Type
Rack-mountable
Uplink Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C9200-24P-E
Zoro #
G016502991
UPC #
889728168243
Country of Origin
Multiple
Dimensions
Width
17.5 in
Depth
13.8 in
Height
1.7 in
Details
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Network Technology
10/100/1000Base-T, 10GBase-X
Mounting Type
Rack-mountable
Uplink Port
Yes
Total Number of Network Ports
24
Modular
Yes
Manageable
Yes
Port/Expansion Slot Details
1 x Expansion Slot, 24 x Gigabit Ethernet PoE+
Redundant Power Supply Supported
Yes
Stack Port
Yes
Total Number of Expansion Slots
1
Item
Ethernet Switch
Layer Supported
3
Expansion Slot Type
Uplink Module
Environmentally Friendly
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.